This item is Discontinued.

Spectrum Camphorquinone, 25g, Ambr Glss C2992-25GM

This item is Discontinued.

Spectrum

Camphorquinone, 25g, Ambr Glss (Discontinued)

Mfr # C2992-25GM
Zoro # G8069719
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2992-25GM
Zoro #
G8069719
UPC #
-
Country of Origin
United States
Item
(+/-)-Camphorquinone
Concentration
100%
Shelf Life
24 mo
CAS Number
10373-78-1
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Amber Glass

Dimensions

Chemical Container Size
25 g

Description

(+/-)-Camphorquinone, Concentration 100 Percent, CAS Number 10373-78-1, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Bases, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.