This item is Discontinued.

Spectrum Carbamylcholine Chloride, 10g, Amber Glass C2996-10GM

This item is Discontinued.

Spectrum

Carbamylcholine Chloride, 10g, Amber Glass (Discontinued)

Mfr # C2996-10GM
Zoro # G8023780
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2996-10GM
Zoro #
G8023780
UPC #
-
Country of Origin
United States
Item
Carbamylcholine chloride
CAS Number
51-83-2
Chemical Grade
Reagent
Shipping Restrictions
UN2811, Toxic Solid, n.o.s. (Carbamylcholine Chloride), 6.1, PG II
Chemical Container Type
Bottle
Concentration
100%
Shelf Life
24 mo
Chemical Formula
C6H15ClN2O2
Molecular Weight
182.65
Chemical Container Material
Amber Glass
Product Type
Carbamylcholine Chloride

Dimensions

Chemical Container Size
10 g

Description

Carbamylcholine Chloride, Concentration 100 Percent, CAS Number 51-83-2, Molecular Weight 182.65, Chemical Formula C6H15ClN2O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, n.o.s. (Carbamylcholine Chloride), 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.