This item is Discontinued.

Spectrum Carbazole, C6H4NHC6H4, 25g C0032-25G

This item is Discontinued.

Spectrum

Carbazole, C6H4NHC6H4, 25g (Discontinued)

Mfr # C0032-25G
Zoro # G8271571
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C0032-25G
Zoro #
G8271571
UPC #
-
Country of Origin
Japan
Item
Carbazole
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C6H4NHC6H4
Shelf Life
24 mo
Molecular Weight
F.W. 167.21
Chemical Container Material
Clear Glass
CAS Number
86-74-8

Description

Carbazole, CAS Number 86-74-8, Molecular Weight F.W. 167.21, Chemical Formula C6H4NHC6H4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.