This item is Discontinued.

Spectrum Chlorhexidine Dihydrochloride, 5g C2269-5GM

This item is Discontinued.

Spectrum

Chlorhexidine Dihydrochloride, 5g (Discontinued)

Mfr # C2269-5GM
Zoro # G8022082
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2269-5GM
Zoro #
G8022082
UPC #
-
Country of Origin
United States
Item
Chlorhexidine dihydrochloride
Shelf Life
24 mo
Molecular Weight
578.38
CAS Number
3697-42-5
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Concentration
100%
Chemical Formula
C22H30Cl2N10.2HCl
Chemical Container Type
Bottle
Product Type
Chlorhexidine Dihydrochloride

Dimensions

Chemical Container Size
5 g

Description

Chlorhexidine Dihydrochloride, Concentration 100 Percent, CAS Number 3697-42-5, Molecular Weight 578.38, Chemical Formula C22H30Cl2N10.2HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.