This item is Discontinued.

Spectrum Chlortetracycline Hydrochloride, 25g C1601-25GM

This item is Discontinued.

Spectrum

Chlortetracycline Hydrochloride, 25g (Discontinued)

Mfr # C1601-25GM
Zoro # G8061431
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C1601-25GM
Zoro #
G8061431
UPC #
-
Country of Origin
United States
Item
Chlortetracycline Hydrochloride
Molecular Weight
515.35
Shelf Life
24 mo
Concentration
100%
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Chemical Formula
C22H23ClN2O8.HCl
CAS Number
64-72-2
Chemical Container Type
Bottle

Dimensions

Chemical Container Size
25g

Description

Chlortetracycline Hydrochloride, Concentration 100 Percent, CAS Number 64-72-2, Molecular Weight 515.35, Chemical Formula C22H23ClN2O8.HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.