This item is Discontinued.
This item is Discontinued.
Cinchonine Hemisulfate, CAS 5949-16-6 (Discontinued)
Mfr #
C3103-100GM
Zoro #
G7912648
Country of Origin United States
Category Chemicals Starting with C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C3103-100GM
- Zoro #
- G7912648
- UPC #
- -
- Country of Origin
- United States
- Item
- Cinchonine Hemisulfate
- CAS Number
- 5949-16-6
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- Chemical Formula
- C38H22N4O2.H2SO4.2H2O
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Concentration
- 100%
- Molecular Weight
- 686.87
Dimensions
- Chemical Container Size
- 100 g
Description
Cinchonine Hemisulfate, Concentration 100 Percent, CAS Number 5949-16-6, Molecular Weight 686.87, Chemical Formula C38H22N4O2.H2SO4.2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.