This item is Discontinued.

Spectrum Cyanobenzaldehyde, C8H5NO, 5g C0444-5G

This item is Discontinued.

Spectrum

Cyanobenzaldehyde, C8H5NO, 5g (Discontinued)

Mfr # C0444-5G
Zoro # G8234191
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0444-5G
Zoro #
G8234191
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Cyanobenzaldehyde
Shelf Life
24 mo
CAS Number
7468-67-9
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C8H5NO
Molecular Weight
F.W. 131.13
Chemical Grade
Reagent

Description

Cyanobenzaldehyde, CAS Number 7468-67-9, Molecular Weight F.W. 131.13, Chemical Formula C8H5NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.