This item is Discontinued.
This item is Discontinued.
Cyclohexanediamine, 100g, Amber Glass (Discontinued)
Mfr #
C1940-100GM
Zoro #
G7918981
Country of Origin United States
Category Chemicals Starting with T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1940-100GM
- Zoro #
- G7918981
- UPC #
- -
- Country of Origin
- United States
- Item
- Trans-1,4-Cyclohexanediamine, 97+%
- Shelf Life
- 24 mo
- CAS Number
- 2615-25-0
- Chemical Grade
- Reagent
- Molecular Weight
- 114.19
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Chemical Formula
- C6H14N2
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN3259, Polyamines, Solid, Corrosive, n.o.s. (Trans-1,4-Cyclohexanediamine), 8, PG II
Dimensions
- Chemical Container Size
- 100 g
Description
Trans-1,4-Cyclohexanediamine, 97+ Percent, Concentration 100 Percent, CAS Number 2615-25-0, Molecular Weight 114.19, Chemical Formula C6H14N2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3259, Polyamines, Solid, Corrosive, n.o.s. (Trans-1,4-Cyclohexanediamine), 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.