This item is Discontinued.

Spectrum Cycloheximide, 1g, CAS 66-81-9, Amber Glass C1470-1GM

This item is Discontinued.

Spectrum

Cycloheximide, 1g, CAS 66-81-9, Amber Glass (Discontinued)

Mfr # C1470-1GM
Zoro # G7919891
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C1470-1GM
Zoro #
G7919891
UPC #
-
Country of Origin
United States
Item
Cycloheximide
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C15H23NO4
Chemical Grade
Reagent
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Cycloheximide), 6.1, PG I
Concentration
100%
Chemical Container Material
Amber Glass
CAS Number
66-81-9
Molecular Weight
281.36

Dimensions

Chemical Container Size
1g

Description

Cycloheximide, Concentration 100 Percent, CAS Number 66-81-9, Molecular Weight 281.36, Chemical Formula C15H23NO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Cycloheximide), 6.1, PG I

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.