This item is Discontinued.
This item is Discontinued.
Cyclohexylamine, 2.5L, CAS 108-91-8 (Discontinued)
Mfr #
C2236-2.5LTPV
Zoro #
G7925817
Country of Origin United States
Category Chemicals Starting with C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2236-2.5LTPV
- Zoro #
- G7925817
- UPC #
- -
- Country of Origin
- United States
- Item
- Cyclohexylamine
- Chemical Formula
- C6H13N
- Concentration
- 100%
- Shipping Restrictions
- UN2357, Cyclohexylamine, 8(3), PG II
- CAS Number
- 108-91-8
- Molecular Weight
- 99.18
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Chemical Container Material
- Coated Glass
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 2.5 L
Description
Cyclohexylamine, Concentration 100 Percent, CAS Number 108-91-8, Molecular Weight 99.18, Chemical Formula C6H13N, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 2.5 L, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2357, Cyclohexylamine, 8(3), PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.