This item is Discontinued.

Spectrum D-Glutamine, 5g G0278-5G

This item is Discontinued.

Spectrum

D-Glutamine, 5g (Discontinued)

Mfr # G0278-5G
Zoro # G8255121
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G0278-5G
Zoro #
G8255121
UPC #
-
Country of Origin
Japan
Item
D-Glutamine
Chemical Container Type
Bottle
Molecular Weight
146.15
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
5959-95-5
Chemical Formula
C5H10N2O3

Description

D-Glutamine, CAS Number 5959-95-5, Molecular Weight 146.15, Chemical Formula C5H10N2O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.