This item is Discontinued.

Spectrum Dimethoxypropane, 500mL A0057-500ML

This item is Discontinued.

Spectrum

Dimethoxypropane, 500mL (Discontinued)

Mfr # A0057-500ML
Zoro # G8212808
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A0057-500ML
Zoro #
G8212808
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
2,2-Dimethoxypropane
CAS Number
77-76-9
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (2,2-dimEthoxypropane), 3, PG II
Chemical Formula
C5H12O2
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
104.15
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

2,2-Dimethoxypropane, CAS Number 77-76-9, Molecular Weight 104.15, Chemical Formula C5H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (2,2-dimEthoxypropane), 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.