This item is Discontinued.

Spectrum Dimethyl Citraconate, C7H10O4, 5g C0364-5G

This item is Discontinued.

Spectrum

Dimethyl Citraconate, C7H10O4, 5g (Discontinued)

Mfr # C0364-5G
Zoro # G8163771
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C0364-5G
Zoro #
G8163771
UPC #
-
Country of Origin
Japan
Item
Dimethyl citraconate
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
F.W. 158.15
Shelf Life
24 mo
CAS Number
617-54-9
Chemical Container Type
Bottle
Chemical Formula
C7H10O4
Product Type
Dimethyl Citraconate

Description

Dimethyl Citraconate, CAS Number 617-54-9, Molecular Weight F.W. 158.15, Chemical Formula C7H10O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.