This item is Discontinued.

Spectrum Dimethyl Sulfoxide, Reagent, ACS, 500mL M1287-500MLGL51

This item is Discontinued.

Spectrum

Dimethyl Sulfoxide, Reagent, ACS, 500mL (Discontinued)

Mfr # M1287-500MLGL51
Zoro # G8031900
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1287-500MLGL51
Zoro #
G8031900
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Dimethyl Sulfoxide
Shelf Life
24 mo
Molecular Weight
78.13
Chemical Container Type
Bottle
Chemical Formula
C2H6OS
Chemical Container Material
Amber Glass
Chemical Grade
ACS Reagent
CAS Number
67-68-5

Description

Dimethyl Sulfoxide, CAS Number 67-68-5, Molecular Weight 78.13, Chemical Formula C2H6OS, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.