This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0527-1G
- Zoro #
- G8137287
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- Dl-( +/-)-Arginine Hydrochloride
- Chemical Formula
- C6H14N4O2¿HCl
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- CAS Number
- 32042-43-6
- Chemical Grade
- Reagent
- Molecular Weight
- 210.66 F.W.
- Shelf Life
- 24 mo
- Shipping Restrictions
- HS 2925.29.9000
Description
Dl-( +/-)-Arginine Hydrochloride, CAS Number 32042-43-6, Molecular Weight 210.66 F.W., Chemical Formula C6H14N4O2¿HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS 2925.29.9000
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.