This item is Discontinued.

Spectrum Eriochrome Cyanine R, 25g E0201-25G

This item is Discontinued.

Spectrum

Eriochrome Cyanine R, 25g (Discontinued)

Mfr # E0201-25G
Zoro # G8072823
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E0201-25G
Zoro #
G8072823
UPC #
-
Country of Origin
United States
Item
Eriochrome Cyanine R
Chemical Grade
Reagent
Chemical Formula
C23H15O9SNa3
Molecular Weight
536.4
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
3564-18-9
Chemical Container Material
Clear Glass

Description

Eriochrome Cyanine R, CAS Number 3564-18-9, Molecular Weight 536.4, Chemical Formula C23H15O9SNa3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.