This item is Discontinued.

Spectrum Erucamide, 100g, CAS 112-84-5, Amber Glass E1178-100GM

This item is Discontinued.

Spectrum

Erucamide, 100g, CAS 112-84-5, Amber Glass (Discontinued)

Mfr # E1178-100GM
Zoro # G8091017
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E1178-100GM
Zoro #
G8091017
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Erucamide
Chemical Container Material
Amber Glass
Chemical Formula
C22H43ON
Shelf Life
24 mo
Concentration
100%
Molecular Weight
337.59
Chemical Grade
Reagent
CAS Number
112-84-5
Chemical Container Type
Bottle

Description

Erucamide, Concentration 100 Percent, CAS Number 112-84-5, Molecular Weight 337.59, Chemical Formula C22H43ON, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.