This item is Discontinued.

Spectrum Erucamide, 5g, CAS 112-84-5, Amber Glass E1178-5GM

This item is Discontinued.

Spectrum

Erucamide, 5g, CAS 112-84-5, Amber Glass (Discontinued)

Mfr # E1178-5GM
Zoro # G7952557
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E1178-5GM
Zoro #
G7952557
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
Erucamide
Chemical Grade
Reagent
Concentration
100%
Molecular Weight
337.59
Shelf Life
24 mo
Chemical Formula
C22H43ON
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
CAS Number
112-84-5

Description

Erucamide, Concentration 100 Percent, CAS Number 112-84-5, Molecular Weight 337.59, Chemical Formula C22H43ON, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.