This item is Discontinued.

Spectrum Esculin, 25g E0024-25G

This item is Discontinued.

Spectrum

Esculin, 25g (Discontinued)

Mfr # E0024-25G
Zoro # G7974053
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E0024-25G
Zoro #
G7974053
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Esculin
CAS Number
531-75-9
Chemical Formula
C15H16O9¿xH2O
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
340.28 + xH Less Than- Greater Than2 Less Thanp Greater ThanO
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

Esculin, CAS Number 531-75-9, Molecular Weight 340.28 + xH Less Than- Greater Than2 Less Thanp Greater ThanO, Chemical Formula C15H16O9�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.