This item is Discontinued.

Spectrum Esculin, 5g E0024-5G

This item is Discontinued.

Spectrum

Esculin, 5g (Discontinued)

Mfr # E0024-5G
Zoro # G8014662
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E0024-5G
Zoro #
G8014662
UPC #
-
Country of Origin
United States
Item
Esculin
Chemical Formula
C15H16O9¿xH2O
Chemical Container Material
Clear Glass
CAS Number
531-75-9
Chemical Grade
Reagent
Molecular Weight
340.28 + xH Less Than- Greater Than2 Less Thanp Greater ThanO
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Esculin, CAS Number 531-75-9, Molecular Weight 340.28 + xH Less Than- Greater Than2 Less Thanp Greater ThanO, Chemical Formula C15H16O9�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.