This item is Discontinued.

Spectrum Ethdm Brmde, 1 Pct Sltn, Biotc, 10mL E1031-10ML

This item is Discontinued.

Spectrum

Ethdm Brmde, 1 Pct Sltn, Biotc, 10mL (Discontinued)

Mfr # E1031-10ML
Zoro # G7994338
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E1031-10ML
Zoro #
G7994338
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 mL

Details

Item
Ethidium Bromide, 1 Percent Solution, Biotech Grade
Special Information
For Use In DNA Isolation Procedure Filtered Through A 0.2 Micron Filter
Concentration
1%
Chemical Grade
Purified
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Container Material
Amber Glass

Description

Ethidium Bromide, 1 Percent Solution, Biotech Grade, Concentration 1 Percent, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 10 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information For Use In DNA Isolation Procedure Filtered Through A 0.2 Micron Filter

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.