This item is Discontinued.

Spectrum Ethdm Brmde, Biotc, 5g E1018-5GM

This item is Discontinued.

Spectrum

Ethdm Brmde, Biotc, 5g (Discontinued)

Mfr # E1018-5GM
Zoro # G8002248
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E1018-5GM
Zoro #
G8002248
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
Ethidium Bromide, Biotech Grade
Shelf Life
24 mo
Molecular Weight
394.32
CAS Number
1239-45-8
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Container Type
Bottle
Special Information
Fluorescent DNA Markers For Electrophoretic And Density Gradient Separations
Chemical Grade
Purified
Chemical Formula
C21H20BrN3
Chemical Container Material
Amber Glass

Description

Ethidium Bromide, Biotech Grade, CAS Number 1239-45-8, Molecular Weight 394.32, Chemical Formula C21H20BrN3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Fluorescent DNA Markers For Electrophoretic And Density Gradient Separations

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.