This item is Discontinued.

Spectrum Ethoxy 1 Propanol 2,500mL E0446-500ML

This item is Discontinued.

Spectrum

Ethoxy 1 Propanol 2,500mL (Discontinued)

Mfr # E0446-500ML
Zoro # G8149570
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E0446-500ML
Zoro #
G8149570
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Ethoxy 1 Propanol 2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
F.W. 104.15
CAS Number
1569-02-4
Chemical Formula
C5H12O2
Shelf Life
24 mo
Shipping Restrictions
UN1987, Alcohols, N.O.S., 3, Pg III

Description

Ethoxy 1 Propanol 2, CAS Number 1569-02-4, Molecular Weight F.W. 104.15, Chemical Formula C5H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1987, Alcohols, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.