This item is Discontinued.

Spectrum Ethoxyethylamine 2, 25mL E0223-25ML

This item is Discontinued.

Spectrum

Ethoxyethylamine 2, 25mL (Discontinued)

Mfr # E0223-25ML
Zoro # G8098461
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E0223-25ML
Zoro #
G8098461
UPC #
-
Country of Origin
Japan
Item
Ethoxyethylamine 2
Chemical Grade
Reagent
Chemical Formula
C4H11NO
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 89.14
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
110-76-9
Shipping Restrictions
UN2733, Amines, Flammable, Corrosive, N.O.S., 3, Pg II

Description

Ethoxyethylamine 2, CAS Number 110-76-9, Molecular Weight F.W. 89.14, Chemical Formula C4H11NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2733, Amines, flammable, Corrosive, n.o.s., 3, PG II

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.