This item is Discontinued.

Spectrum Ethyl 2-Oxocyclohexanecarboxylate, 25mL E1476-25ML

This item is Discontinued.

Spectrum

Ethyl 2-Oxocyclohexanecarboxylate, 25mL (Discontinued)

Mfr # E1476-25ML
Zoro # G7928599
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E1476-25ML
Zoro #
G7928599
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
Ethyl 2-Oxocyclohexanecarboxylate
Shelf Life
24 mo
Chemical Formula
C9H14O3
Concentration
100%
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
170.21
Chemical Container Material
Amber Glass
CAS Number
1655-07-8

Description

Ethyl 2-Oxocyclohexanecarboxylate, Concentration 100 Percent, CAS Number 1655-07-8, Molecular Weight 170.21, Chemical Formula C9H14O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.