This item is Discontinued.
This item is Discontinued.
Ethyl Alch, 190 Prf, FCC, 6X500mL, Gls, PK6 (Discontinued)
Mfr #
E1020-500MLGL-CS6
Zoro #
G7931091
Country of Origin United States
Category Chemicals Starting with E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E1020-500MLGL-CS6
- Zoro #
- G7931091
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Ethyl Alcohol
- Molecular Weight
- 46.07
- Special Information
- Prices Include Federal Excise Tax
- Chemical Container Type
- Bottle
- CAS Number
- 64-17-5
- Chemical Container Material
- Amber Glass
- Concentration
- 190 Proof
- Chemical Formula
- C2H5OH
- Shipping Restrictions
- UN1170, EThanol, 3, PG II
- Shelf Life
- 24 mo
- Chemical Grade
- FCC
Description
Ethyl Alcohol, Concentration 190 Proof, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1170, Ethanol, 3, PG II, Special Information Prices Include Federal Excise Tax, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.