This item is Discontinued.
This item is Discontinued.
Ethyl Formate, 100mL (Discontinued)
Mfr #
F0085-100ML
Zoro #
G7924758
Country of Origin United States
Category Chemicals Starting with E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F0085-100ML
- Zoro #
- G7924758
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- Ethyl Formate
- Molecular Weight
- 74.08
- Chemical Container Material
- Clear Glass
- Shipping Restrictions
- UN1190, Ethyl Formate, 3, PG II
- Chemical Formula
- HCOOCH2CH3
- Shelf Life
- 24 mo
- CAS Number
- 109-94-4
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
Description
Ethyl Formate, CAS Number 109-94-4, Molecular Weight 74.08, Chemical Formula HCOOCH2CH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1190, Ethyl Formate, 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.