This item is Discontinued.

Spectrum Ethyl Formate, 25mL F0053-25ML

This item is Discontinued.

Spectrum

Ethyl Formate, 25mL (Discontinued)

Mfr # F0053-25ML
Zoro # G7904537
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F0053-25ML
Zoro #
G7904537
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
Ethyl Formate
Shipping Restrictions
UN1190, Ethyl Formate, 3, PG II
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
74.08
Chemical Container Material
Clear Glass
Chemical Formula
HCOOCH2CH3
CAS Number
109-94-4

Description

Ethyl Formate, CAS Number 109-94-4, Molecular Weight 74.08, Chemical Formula HCOOCH2CH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1190, Ethyl Formate, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.