This item is Discontinued.
This item is Discontinued.
Ethyl Formate, 500mL (Discontinued)
Mfr #
F0053-500ML
Zoro #
G8056312
Country of Origin United States
Category Chemicals Starting with E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F0053-500ML
- Zoro #
- G8056312
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethyl Formate
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- CAS Number
- 109-94-4
- Chemical Container Material
- Clear Glass
- Molecular Weight
- 74.08
- Shipping Restrictions
- UN1190, Ethyl Formate, 3, PG II
- Chemical Formula
- HCOOCH2CH3
- Shelf Life
- 24 mo
Description
Ethyl Formate, CAS Number 109-94-4, Molecular Weight 74.08, Chemical Formula HCOOCH2CH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1190, Ethyl Formate, 3, PG II
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.