This item is Discontinued.

Spectrum Ethyl Heptanoate, 500mL H0031-500ML

This item is Discontinued.

Spectrum

Ethyl Heptanoate, 500mL (Discontinued)

Mfr # H0031-500ML
Zoro # G8160341
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H0031-500ML
Zoro #
G8160341
UPC #
-
Country of Origin
Japan
Item
Ethyl Heptanoate
CAS Number
106-30-9
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
158.24
Chemical Formula
C9H18O2

Description

Ethyl Heptanoate, CAS Number 106-30-9, Molecular Weight 158.24, Chemical Formula C9H18O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.