This item is Discontinued.

Spectrum Ethylanisole, C9H12O, 25ml E0436-25ML

This item is Discontinued.

Spectrum

Ethylanisole, C9H12O, 25ml (Discontinued)

Mfr # E0436-25ML
Zoro # G8294918
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E0436-25ML
Zoro #
G8294918
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Ethylanisole
CAS Number
1515-95-3
Chemical Formula
C9H12O
Shipping Restrictions
UN3295, Hydrocarbons, Liquid, N.O.S., 3, Pg III
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
F.W. 136.19
Chemical Grade
Reagent

Description

Ethylanisole, CAS Number 1515-95-3, Molecular Weight F.W. 136.19, Chemical Formula C9H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3295, Hydrocarbons, Liquid, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.