This item is Discontinued.

Spectrum Ethylenediamine Dihydrochloride, 500g E0078-500G

This item is Discontinued.

Spectrum

Ethylenediamine Dihydrochloride, 500g (Discontinued)

Mfr # E0078-500G
Zoro # G7960631
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E0078-500G
Zoro #
G7960631
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Ethylenediamine Dihydrochloride
Molecular Weight
133.03
CAS Number
333-18-6
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
H2NCH2CH2NH2¿2HCl
Chemical Container Type
Bottle

Description

Ethylenediamine Dihydrochloride, CAS Number 333-18-6, Molecular Weight 133.03, Chemical Formula H2NCH2CH2NH2�2HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.