This item is Discontinued.

Spectrum Ethylenedianiline, 25g, Amber Glass E1490-25GM

This item is Discontinued.

Spectrum

Ethylenedianiline, 25g, Amber Glass (Discontinued)

Mfr # E1490-25GM
Zoro # G8056522
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E1490-25GM
Zoro #
G8056522
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
2,2'-Ethylenedianiline
Chemical Grade
Reagent
CAS Number
34124-14-6
Shelf Life
24 mo
Concentration
100%
Molecular Weight
212.3
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Formula
C14H16N2

Description

2,2'-Ethylenedianiline, Concentration 100 Percent, CAS Number 34124-14-6, Molecular Weight 212.3, Chemical Formula C14H16N2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.