This item is Discontinued.
This item is Discontinued.
Ethylenedithio Diacetic Acid, 100g (Discontinued)
Mfr #
E1472-100GM
Zoro #
G7965157
Country of Origin United States
Category Chemicals Starting with D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E1472-100GM
- Zoro #
- G7965157
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- (Ethylenedithio)Diacetic Acid
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C6H10O4S2
- Chemical Grade
- Reagent
- Concentration
- 100%
- Chemical Container Type
- Bottle
- CAS Number
- 7244-02-2
- Molecular Weight
- 210.26
Description
(Ethylenedithio)Diacetic Acid, Concentration 100 Percent, CAS Number 7244-02-2, Molecular Weight 210.26, Chemical Formula C6H10O4S2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.