This item is Discontinued.

Spectrum Ethylhexyl Acetate, 500mL A0031-500ML

This item is Discontinued.

Spectrum

Ethylhexyl Acetate, 500mL (Discontinued)

Mfr # A0031-500ML
Zoro # G8235101
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A0031-500ML
Zoro #
G8235101
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
2-Ethylhexyl Acetate
Chemical Container Material
Clear Glass
Chemical Formula
C10H20O2
Chemical Container Type
Bottle
Molecular Weight
172.27
Shelf Life
24 mo
CAS Number
103-09-3
Solvent Grouping
Ethylhexyl Acetate

Description

2-Ethylhexyl Acetate, CAS Number 103-09-3, Molecular Weight 172.27, Chemical Formula C10H20O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.