This item is Discontinued.

Spectrum Ethylpyridine, 25mL, CAS 536-75-4 E2111-25ML

This item is Discontinued.

Spectrum

Ethylpyridine, 25mL, CAS 536-75-4 (Discontinued)

Mfr # E2111-25ML
Zoro # G7987292
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E2111-25ML
Zoro #
G7987292
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
4-Ethylpyridine
Concentration
100%
Shipping Restrictions
UN2924, Flammable Liquids, Corrosive, n.o.s. (4-Ethylpyridine), 3, PG III
Molecular Weight
107.16
Shelf Life
24 mo
CAS Number
536-75-4
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C7H9N

Description

4-Ethylpyridine, Concentration 100 Percent, CAS Number 536-75-4, Molecular Weight 107.16, Chemical Formula C7H9N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable Liquids, Corrosive, n.o.s. (4-Ethylpyridine), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.