This item is Discontinued.

Spectrum Folic Acid, 25g F0043-25G

This item is Discontinued.

Spectrum

Folic Acid, 25g (Discontinued)

Mfr # F0043-25G
Zoro # G8064469
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F0043-25G
Zoro #
G8064469
UPC #
-
Country of Origin
United States
Item
Folic Acid
CAS Number
59-30-3
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C19H19N7O6
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
441.4

Description

Folic Acid, CAS Number 59-30-3, Molecular Weight 441.4, Chemical Formula C19H19N7O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.