This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3209-10MG
- Zoro #
- G8060418
- UPC #
- -
- Country of Origin
- United States
- Item
- Forskolin
- Molecular Weight
- 410.5
- Chemical Grade
- Reagent
- Chemical Formula
- C22H34O7
- Shelf Life
- 24 mo
- CAS Number
- 66575-29-9
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
Dimensions
- Chemical Container Size
- 10 mg
Description
Forskolin, Concentration 100 Percent, CAS Number 66575-29-9, Molecular Weight 410.5, Chemical Formula C22H34O7, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 mg, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.