This item is Discontinued.
This item is Discontinued.
Frc Chlrd, Anhdrs, Sublimed, Pwdr, Rgnt, 500g (Discontinued)
Mfr #
F1015-500GM
Zoro #
G8067978
Country of Origin United States
Category Chemicals Starting with F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1015-500GM
- Zoro #
- G8067978
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Ferric Chloride, Anhydrous, Sublimed, Powder, Reagent
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 162.21
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN1773, Ferric Chloride, 8, PG III
- Special Information
- Packaged Under Nitrogen
- Chemical Formula
- FeCl3
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 7705-08-0
Description
Ferric Chloride, Anhydrous, Sublimed, Powder, Reagent, CAS Number 7705-08-0, Molecular Weight 162.21, Chemical Formula FeCl3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1773, Ferric Chloride, 8, PG III, Special Information Packaged Under Nitrogen
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.