Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G0349-1G
- Zoro #
- G8185368
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- G418 Disulfate
- Chemical Formula
- C20H40N4O10¿2H2SO4
- Chemical Container Type
- Bottle
- CAS Number
- 108321-42-2
- Molecular Weight
- 692.7
- Shelf Life
- 24 mo
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
Description
G418 Disulfate, CAS Number 108321-42-2, Molecular Weight 692.7, Chemical Formula C20H40N4O10�2H2SO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.