This item is Discontinued.

Spectrum G418 Disulfate, 5g G0349-5G

This item is Discontinued.

Spectrum

G418 Disulfate, 5g (Discontinued)

Mfr # G0349-5G
Zoro # G8277862
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G0349-5G
Zoro #
G8277862
UPC #
-
Country of Origin
Japan
Item
G418 Disulfate
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
108321-42-2
Chemical Formula
C20H40N4O10¿2H2SO4
Molecular Weight
692.7

Description

G418 Disulfate, CAS Number 108321-42-2, Molecular Weight 692.7, Chemical Formula C20H40N4O10�2H2SO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.