This item is Discontinued.
This item is Discontinued.
Galactose, 100mg, CAS 15572-79-9 (Discontinued)
Mfr #
G3291-100MG
Zoro #
G7929280
Country of Origin United States
Category Chemicals Starting with G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3291-100MG
- Zoro #
- G7929280
- UPC #
- -
- Country of Origin
- United States
- Item
- L-(-)-Galactose
- CAS Number
- 15572-79-9
- Chemical Grade
- Reagent
- Molecular Weight
- 180.16
- Chemical Formula
- C6H12O6
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- Chemical Container Type
- Bottle
Description
L-(-)-Galactose, Concentration 100 Percent, CAS Number 15572-79-9, Molecular Weight 180.16, Chemical Formula C6H12O6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Shelf Life 24 mo