This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G0359-25G
- Zoro #
- G8190049
- UPC #
- -
- Country of Origin
- Japan
- Item
- Gallium(Iii) Chloride
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Formula
- GaCl3
- Chemical Container Material
- Clear Glass
- CAS Number
- 13450-90-3
- Shipping Restrictions
- UN3260, Corrosive Solid, Acidic, Inorganic, n.o.s., 8, PG II
- Chemical Container Type
- Bottle
- Molecular Weight
- 176.07
Description
Gallium(Iii) Chloride, CAS Number 13450-90-3, Molecular Weight 176.07, Chemical Formula GaCl3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3260, Corrosive Solid, Acidic, Inorganic, n.o.s., 8, PG II
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.