This item is Discontinued.

Spectrum Geranyl Acetate, 25mL G0028-25ML

This item is Discontinued.

Spectrum

Geranyl Acetate, 25mL (Discontinued)

Mfr # G0028-25ML
Zoro # G8132971
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G0028-25ML
Zoro #
G8132971
UPC #
-
Country of Origin
Japan
Item
Geranyl Acetate
CAS Number
105-87-3
Molecular Weight
196.3
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C12H20O2
Shelf Life
24 mo
Chemical Grade
Reagent

Description

Geranyl Acetate, CAS Number 105-87-3, Molecular Weight 196.3, Chemical Formula C12H20O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.