This item is Discontinued.

Spectrum Gibberellin A3, 1g G0029-1G

This item is Discontinued.

Spectrum

Gibberellin A3, 1g (Discontinued)

Mfr # G0029-1G
Zoro # G8226211
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G0029-1G
Zoro #
G8226211
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Gibberellin A3
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
77-06-5
Molecular Weight
346.38
Chemical Formula
C19H22O6

Description

Gibberellin A3, CAS Number 77-06-5, Molecular Weight 346.38, Chemical Formula C19H22O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews