This item is Discontinued.

Spectrum Glutaryl Chloride, C5H6Cl2O2, 25ml G0202-25ML

This item is Discontinued.

Spectrum

Glutaryl Chloride, C5H6Cl2O2, 25ml (Discontinued)

Mfr # G0202-25ML
Zoro # G8114397
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G0202-25ML
Zoro #
G8114397
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Glutaryl Chloride
Shipping Restrictions
UN292 Corrosive Liquid, Toxic, n.o.s., 8, PG III
Chemical Formula
C5H6Cl2O2
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 169.00
CAS Number
2873-74-7
Shelf Life
24 mo

Description

Glutaryl Chloride, CAS Number 2873-74-7, Molecular Weight F.W. 169.00, Chemical Formula C5H6Cl2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN292 Corrosive Liquid, Toxic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.