This item is Discontinued.

Spectrum Gly, Strl Reagent, Biotc, 100mL G3054-100ML

This item is Discontinued.

Spectrum

Gly, Strl Reagent, Biotc, 100mL (Discontinued)

Mfr # G3054-100ML
Zoro # G8014032
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G3054-100ML
Zoro #
G8014032
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mL

Details

Item
Glycerin, Sterile Reagent, Biotech Grade
CAS Number
56-81-5
Chemical Formula
C3H8O3
Chemical Container Type
Bottle
Molecular Weight
92.1
Shipping Restrictions
Chemical Not Regulated for Transport
Special Information
Autoclave Sterilized Nuclease Free
Chemical Container Material
Plastic
Shelf Life
1 yr
Chemical Grade
Purified

Description

Glycerin, Sterile Reagent, Biotech Grade, CAS Number 56-81-5, Molecular Weight 92.1, Chemical Formula C3H8O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 1 yr, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Autoclave Sterilized Nuclease Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.