This item is Discontinued.
This item is Discontinued.
Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls, PK4 (Discontinued)
Mfr #
G1016-4LTPL-CS4
Zoro #
G7929603
Country of Origin United States
Category Chemicals Starting with G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1016-4LTPL-CS4
- Zoro #
- G7929603
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 4 L
Details
- Item
- Glycerin
- Chemical Formula
- C3H8O3
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 56-81-5
- Shelf Life
- 36 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- USP
- Chemical Container Type
- Jug
- Molecular Weight
- 92.09
- Application
- Analytical Testing Labs
- Container Type
- Jug
- Color
- Colorless
- Product Type
- Glycerin
- Container Material
- Plastic
- Form
- Liquid
- Special Information
- Hygroscopic
- Features
- Hygroscopic
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- G
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 4 L
Description
Glycerin, Concentration Not Applicable, CAS Number 56-81-5, Molecular Weight 92.09, Chemical Formula C3H8O3, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade USP, Chemical Container Size 4 L, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.