This item is Discontinued.
This item is Discontinued.
Glycerin, Ntrl, USP, EP, BP, JP, 500mL, Pls (Discontinued)
Mfr #
G1016-500MLPL
Zoro #
G7964649
Country of Origin United States
Category Chemicals Starting with G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1016-500MLPL
- Zoro #
- G7964649
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Glycerin
- Chemical Formula
- C3H8O3
- CAS Number
- 56-81-5
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 36 mo
- Chemical Container Material
- Plastic
- Molecular Weight
- 92.09
- Chemical Grade
- USP
- Chemical Container Type
- Bottle
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Glycerin
- Features
- Hygroscopic
- Form
- Liquid
- Container Material
- Plastic
- Special Information
- Hygroscopic
- Volume
- 500 mL
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- G
- Quantity
- 500
Description
Glycerin, Concentration Not Applicable, CAS Number 56-81-5, Molecular Weight 92.09, Chemical Formula C3H8O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.