This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1012-4LTPL-CS4
- Zoro #
- G8057362
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 4 L
Details
- Item
- Glycerin, Reagent, ACS
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- Chemical Formula
- C3H8O3
- CAS Number
- 56-81-5
- Shelf Life
- 12 mo
- Chemical Container Type
- Jug
- Shipping Restrictions
- Chemical Not Regulated for Transport
- Molecular Weight
- 92.1
Description
Glycerin, Reagent, ACS, CAS Number 56-81-5, Molecular Weight 92.1, Chemical Formula C3H8O3, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.